5/16"-18 x 3/8" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1311721| Mfr #: 134185

$6.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311721 Mfr #: 134185
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Thread Length: 3/8"Length: 3/8"
Fastener Finish: Zinc PlatedMin. Tensile Strength: 150, 000 psi
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.