5/16"-18 x 3/8" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1023032| Mfr #: U07150.031.0037

$9.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023032 Mfr #: U07150.031.0037
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCDrive Type: Hex Socket
Vented Hole Size: Not VentedThread Direction: Right Hand
System of Measurement: InchFastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: Alloy Steel
Length: 3/8"Dia./Thread Size: 5/16"-18
Item: Socket Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C37 to C44Screw Head Type: Button
Thread Length: 3/8"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/16"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100
Save 15%. Sign up for Z-mail.