JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 5/8" 18-8 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0706413| Mfr #: 3AWZ8

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706413 Mfr #: 3AWZ8
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FSystem of Measurement: Inch
Fastener Finish: PlainMin. Tensile Strength: 100, 000 psi
Item: Socket Head Cap ScrewMaterial Grade: 18-8
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Screw Head Type: ButtonThread Direction: Right Hand
Drive Type: Hex SocketDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Rockwell Hardness: B81
Thread Length: 5/8"Drive Size: 3/16"
Length: 5/8"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.