5/16"-24 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0488792| Mfr #: 5MYJ8

$10.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488792 Mfr #: 5MYJ8
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/16"-24Material Grade: Alloy Steel
Thread Dia.: 5/16"Basic Material: Steel
Fastener Thread Type: UNFThread Direction: Right Hand
Thread Length: 1-1/8"Drive Size: 3/16"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Head Type: Button
Length: 1-1/4"Screw Style: Socket Head Cap Screw
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideVented Hole Size: Not Vented
Min. Tensile Strength: 144, 000 psiRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.