5/16"-24 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1310985| Mfr #: 1CA10

$13.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310985 Mfr #: 1CA10
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/16"-24Material Grade: Alloy Steel
Thread Dia.: 5/16"Basic Material: Steel
Fastener Thread Type: UNFThread Direction: Right Hand
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 3/16"Temp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: ButtonLength: 1"
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Black Oxide
Min. Tensile Strength: 145, 000 psiRockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.