5/8"-11 x 1-1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0915126| Mfr #: 201220-PG

$6.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915126 Mfr #: 201220-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Length: 1-1/2"Dia./Thread Size: 5/8"-11
Item: Socket Head Cap ScrewThread Dia.: 5/8"
Basic Material: SteelMin. Tensile Strength: 135, 000 psi
Head Height: 5/8"Head Dia.: 1"
Screw Head Type: ButtonRockwell Hardness: C37 to C44
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/2"
Fastener Finish: Black OxideDrive Size: 3/8"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.