15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

5/8"-11 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1168754| Mfr #: BHSIA0620125-010P

$10.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168754 Mfr #: BHSIA0620125-010P
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Head Height: 5/8"Head Dia.: 1"
Screw Head Type: ButtonRockwell Hardness: C37 to C44
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/4"
Fastener Finish: Black OxideDrive Size: 3/8"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedLength: 1-1/4"
Dia./Thread Size: 5/8"-11Item: Socket Head Cap Screw
Thread Dia.: 5/8"Basic Material: Steel
Min. Tensile Strength: 135, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.