Shop Alternate Products
This Product is Discontinued
Zoro Select
11 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (Discontinued)
Mfr # BHSIA0620100-010P
Zoro # G2027112
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Drive Type Hex Socket
- Drive Size 3/8 in
- Material Alloy Steel