5/8"-11 x 2" Zinc-Plated Alloy Steel Button Socket Head Cap Screw

VALUE BRAND |Zoro #: G0529636|Mfr #: 1XJX6

$2.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529636 Mfr #: 1XJX6
Drive Type: Hex SocketHead Dia.: 1"
Thread Direction: Right HandSystem of Measurement: Inch
Head Height: 5/8"Thread Dia.: 5/8"
Drive Size: 3/8"Thread Size: 11
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 5/8"-11
Material: Alloy SteelMin. Tensile Strength: 150, 000 psi
Length: 2"Rockwell Hardness: C38 to C44
Item: Socket Head Cap ScrewMeets/Exceeds: ASTM F835/ANSI B18
Finish: Zinc-PlatedThread Type: Coarse
Thread Style: Fully ThreadedThread Length: 2"
Head Type: ButtonCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Button, 5/8 In.-11, Material Alloy Steel, Zinc-Plated Finish, Thread Size 11, Drive Type Hex Socket, Drive Size 3/8 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 2 In., Thread Length 2 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Product Reviews

Save 15% when you sign up for Z-mail.