#6-32 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1870452| Mfr #: 1BU51

$2.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870452 Mfr #: 1BU51
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Drive Type: Hex SocketScrew Head Type: Button
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Fastener Finish: Black OxideThread Length: 3/4"
Material Grade: Alloy SteelDrive Size: 5/64"
Dia./Thread Size: #6-32Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: #6Length: 1"
Basic Material: SteelSystem of Measurement: Inch
Min. Tensile Strength: 145, 000 psiHead Height: 1/8"
Head Dia.: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Rockwell Hardness: C39 to C44Fastener Thread Type: UNC
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50
Save 15%. Sign up for Z-mail.