#6-32 x 1/2" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2309361| Mfr #: 1TLF1

$5.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309361 Mfr #: 1TLF1
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Screw Head Type: ButtonItem: Socket Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: ASTM F835, ASME B18.3
Rockwell Hardness: C38 to C44Fastener Thread Type: UNC
Thread Style: Fully ThreadedFastener Finish: Zinc Plated
Thread Length: 1/2"Material Grade: Alloy Steel
Drive Size: 5/64"Dia./Thread Size: #6-32
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: #6
Length: 1/2"Basic Material: Steel
System of Measurement: InchMin. Tensile Strength: 150, 000 psi
Head Height: 1/8"Head Dia.: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50
Save 15%. Sign up for Z-mail.