#6-32 x 3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1598143| Mfr #: U51030.013.0075

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598143 Mfr #: U51030.013.0075
Screw Head Type: ButtonDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 100, 000 psiHead Height: 1/8"
Vented Hole Size: Not VentedHead Dia.: 1/4"
Screw Industry Standards: ASTM F879, ASME B18.3Rockwell Hardness: B80 to C32
Fastener Thread Type: UNCThread Style: Fully Threaded
Fastener Finish: PlainThread Length: 3/4"
Material Grade: 18-8Drive Size: 5/64"
Dia./Thread Size: #6-32Temp. Range: 250 Degrees F
Thread Dia.: #6Length: 3/4"
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.