JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 x 7/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0918382| Mfr #: 1BU49

$3.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918382 Mfr #: 1BU49
Temp. Range: -65 Degrees F to 300 Degrees FMin. Tensile Strength: 145, 000 psi
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Screw Head Type: ButtonBasic Material: Steel
Dia./Thread Size: #6-32Thread Dia.: #6
Head Height: 1/8"Head Dia.: 1/4"
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 3/4"Drive Size: 5/64"
Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.