#8-32 x 1-1/2" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1031012| Mfr #: 196958

$24.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031012 Mfr #: 196958
Min. Tensile Strength: 100, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: 18-8Screw Style: Socket Head Cap Screw
Rockwell Hardness: B80 to C32Thread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F879, ASME B18.3
Temp. Range: 250 Degrees FDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Head Dia.: 5/16"Thread Length: 1-1/2"
Drive Size: 3/32"Length: 1-1/2"
Fastener Thread Type: UNCCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.