#8-32 x 1-1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1873514| Mfr #: 1BU72

$3.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873514 Mfr #: 1BU72
Min. Tensile Strength: 145, 000 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 13/16"
Drive Size: 3/32"Length: 1-1/4"
Dia./Thread Size: #8-32Thread Dia.: #8
Head Height: 5/64"Head Dia.: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 13/16 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.