#8-32 x 1/4" Zinc-Plated Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2457682| Mfr #: 1TLF3

$7.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457682 Mfr #: 1TLF3
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1/4"Dia./Thread Size: #8-32
Item: Socket Head Cap ScrewThread Dia.: #8
Min. Tensile Strength: 150, 000 psiHead Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: C38 to C44
Thread Style: Fully ThreadedScrew Head Type: Button
Thread Length: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/32"Fastener Thread Type: UNC
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.