JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 3/4" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1683814| Mfr #: U51030.016.0075

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683814 Mfr #: U51030.016.0075
System of Measurement: InchFastener Finish: Plain
Thread Style: Fully ThreadedDrive Type: Hex Socket
Screw Industry Standards: ASTM F879, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: ButtonMin. Tensile Strength: 100, 000 psi
Temp. Range: 250 Degrees FItem: Socket Head Cap Screw
Rockwell Hardness: B80 to C32Vented Hole Size: Not Vented
Basic Material: Stainless SteelMaterial Grade: 18-8
Thread Direction: Right HandThread Dia.: #8
Head Height: 5/64"Head Dia.: 5/16"
Thread Length: 3/4"Drive Size: 3/32"
Length: 3/4"Dia./Thread Size: #8-32
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.