WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, A2 SS, M10-1.50x16mm, PK10

VALUE BRAND| Zoro #: G1461826| Mfr #: 6EB73

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1461826 Mfr #: 6EB73
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 6mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 17.5mmHead Height: 5.5mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M10
Dia./Thread Size: M10-1.50Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews