SHCS, Button, A2 SS, M10-1.50x50mm, PK10

VALUE BRAND| Zoro #: G0803223| Mfr #: 6EB78

$9.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Dia.: 17.5mm
Dia./Thread Size: M10-1.50
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0803223 Mfr #: 6EB78
Head Dia.: 17.5mmDia./Thread Size: M10-1.50
Drive Size: 6mmItem: Metric Socket Head Cap Screw
Thread Length: 32mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: A2
Min. Tensile Strength: 150,800 psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Plain
Rockwell Hardness: C39 to C44Length: 50mm
Thread Style: Fully ThreadedSystem of Measurement: Metric
Screw Industry Standards: ISO 7380Basic Material: Stainless Steel
Head Height: 5.5mmScrew Head Type: Button
Drive Type: Hex SocketThread Dia.: M10
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews