M12-1.75 x 45mm A2 Stainless Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0636343| Mfr #: 6EB85

$8.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636343 Mfr #: 6EB85
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 150,800 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 21mmDrive Type: Hex Socket
Thread Length: 45mmThread Style: Fully Threaded
Screw Industry Standards: ISO 7380Length: 45mm
Drive Size: 8mmThread Dia.: M12
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Head Height: 6.6mmScrew Head Type: Button
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 6.6mm, Thread Dia. M12, Package Quantity 5

Reviews