M3-0.50 x 20mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1334715| Mfr #: 6EB19

$9.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 101,500 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334715 Mfr #: 6EB19
Min. Tensile Strength: 101,500 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Thread Direction: Right HandLength: 20mm
Basic Material: Stainless SteelHead Dia.: 5.7mm
Material Grade: A2Rockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 18mm
Drive Size: 2mmHead Height: 1.7mm
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M3
Dia./Thread Size: M3-0.50Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews