M3-0.50 x 25mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1244713| Mfr #: 6EB20

$12.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 25mm
Head Dia.: 5.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244713 Mfr #: 6EB20
Rockwell Hardness: C39 to C44Length: 25mm
Head Dia.: 5.7mmScrew Style: Socket Head Cap Screw
Drive Size: 2mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 101,500 psi
Fastener Finish: PlainBasic Material: Stainless Steel
Screw Head Type: ButtonThread Length: 18mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: ISO 7380Dia./Thread Size: M3-0.50
Material Grade: A2Head Height: 1.7mm
System of Measurement: MetricThread Dia.: M3
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews