SHCS, Button, A2 SS, M3-0.50x30mm, PK100

VALUE BRAND| Zoro #: G1499531| Mfr #: 6EB21

$9.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 30mm
Drive Size: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499531 Mfr #: 6EB21
Item: Metric Socket Head Cap ScrewLength: 30mm
Drive Size: 2mmDrive Type: Hex Socket
Thread Length: 18mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 5.7mmHead Height: 1.7mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M3
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews