THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.70 x 14mm A2 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1425137| Mfr #: 6EB27

$5.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425137 Mfr #: 6EB27
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 14mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: A2
System of Measurement: MetricHead Dia.: 7.6mm
Head Height: 2.2mmScrew Industry Standards: ISO 7380
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 14mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: ButtonItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 14mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 50

Reviews