M5-0.80 x 30mm A2 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2211063| Mfr #: 6EB42

$4.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 101,500 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211063 Mfr #: 6EB42
Min. Tensile Strength: 101,500 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Thread Direction: Right HandLength: 30mm
Basic Material: Stainless SteelHead Dia.: 9.5mm
Material Grade: A2Rockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 30mm
Drive Size: 3mmHead Height: 2.8mm
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M5
Dia./Thread Size: M5-0.80Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Reviews