Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M6-1.00 x 50mm A2 Stainless Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1595246| Mfr #: 6EB58

$4.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 101,500 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595246 Mfr #: 6EB58
Min. Tensile Strength: 101,500 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Thread Direction: Right HandLength: 50mm
Basic Material: Stainless SteelHead Dia.: 10.5mm
Material Grade: A2Rockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 24mm
Drive Size: 4mmHead Height: 3.3mm
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M6
Dia./Thread Size: M6-1.00Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 10

Reviews