WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, A2 SS, M8-1.25x50mm, PK5

VALUE BRAND| Zoro #: G1954276| Mfr #: 6EB70

$3.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 50mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1954276 Mfr #: 6EB70
Item: Metric Socket Head Cap ScrewLength: 50mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 28mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 14mmHead Height: 4.4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M8
Dia./Thread Size: M8-1.25Vented Hole Size: Not Vented
Material Grade: A2Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 5

Product Reviews