M8-1.25 x 60mm A2 Stainless Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1638174| Mfr #: 6EB72

$4.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638174 Mfr #: 6EB72
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 14mmDrive Type: Hex Socket
Thread Length: 28mmThread Style: Partially Threaded
Screw Industry Standards: ISO 7380Length: 60mm
Drive Size: 5mmThread Dia.: M8
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Head Height: 4.4mmScrew Head Type: Button
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 5

Reviews