M10-1.50 x 40mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2459877| Mfr #: 6EE78

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459877 Mfr #: 6EE78
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Length: 40mmDrive Size: 6mm
Length: 40mmDia./Thread Size: M10-1.50
Thread Dia.: M10Head Height: 5.5mm
Head Dia.: 17.5mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.