M10-1.50 x 45mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1417403| Mfr #: 6EE79

$4.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417403 Mfr #: 6EE79
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Style: Fully Threaded
Vented Hole Size: Not VentedThread Length: 32mm
Screw Head Type: ButtonDrive Size: 6mm
Screw Industry Standards: ISO 7380Length: 45mm
Fastener Finish: Black OxideItem: Metric Socket Head Cap Screw
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 5.5mm
Head Dia.: 17.5mmRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.