M12-1.75 x 30mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2076557| Mfr #: 6EE84

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076557 Mfr #: 6EE84
Thread Direction: Right HandThread Dia.: M12
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 10.9
Length: 30mmVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewDia./Thread Size: M12-1.75
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Head Height: 6.6mmHead Dia.: 21mm
Screw Head Type: ButtonRockwell Hardness: C32 to C39
Screw Industry Standards: ISO 7380Thread Style: Fully Threaded
Fastener Thread Type: Metric CoarseThread Length: 30mm
Fastener Finish: Black OxideDrive Size: 8mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 6.6mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.