M3-0.50 x 12mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1752125| Mfr #: 6EB16

$9.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752125 Mfr #: 6EB16
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Dia./Thread Size: M3-0.50Thread Dia.: M3
Min. Tensile Strength: 101, 500 psiHead Height: 1.7mm
Head Dia.: 5.7mmThread Length: 12mm
Drive Size: 2mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.