M3-0.50 x 6mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1409931| Mfr #: 6EB97

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409931 Mfr #: 6EB97
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M3-0.50Screw Style: Socket Head Cap Screw
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 6mm
Screw Head Type: ButtonDrive Size: 2mm
Screw Industry Standards: ISO 7380Length: 6mm
Fastener Finish: Black OxideItem: Metric Socket Head Cap Screw
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 1.7mm
Head Dia.: 5.7mmRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.