JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M3-0.50 x 10mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0518576| Mfr #: 6EB99

$5.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518576 Mfr #: 6EB99
Screw Head Type: ButtonRockwell Hardness: C32 to C39
Drive Type: Hex SocketFastener Finish: Black Oxide
Min. Tensile Strength: 150, 800 psiItem: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewMaterial Grade: Class 10.9
System of Measurement: MetricVented Hole Size: Not Vented
Basic Material: SteelThread Direction: Right Hand
Screw Industry Standards: ISO 7380Fastener Thread Type: Metric Coarse
Head Dia.: 5.7mmThread Style: Fully Threaded
Thread Length: 10mmDrive Size: 2mm
Length: 10mmDia./Thread Size: M3-0.50
Thread Dia.: M3Head Height: 1.7mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.