M3-0.50 x 20mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1605947| Mfr #: 6EE13

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605947 Mfr #: 6EE13
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M3-0.50Screw Style: Socket Head Cap Screw
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewMaterial Grade: Class 10.9
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Head Height: 1.7mmHead Dia.: 5.7mm
Rockwell Hardness: C32 to C39Thread Style: Partially Threaded
Thread Length: 18mmScrew Head Type: Button
Drive Size: 2mmScrew Industry Standards: ISO 7380
Length: 20mmFastener Finish: Black Oxide
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.