M3-0.50 x 25mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2068132| Mfr #: 6EE14

$9.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068132 Mfr #: 6EE14
Fastener Thread Type: Metric CoarseSystem of Measurement: Metric
Thread Dia.: M3Vented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Drive Type: Hex SocketDia./Thread Size: M3-0.50
Head Dia.: 5.7mmRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedThread Length: 18mm
Screw Head Type: ButtonDrive Size: 2mm
Screw Industry Standards: ISO 7380Length: 25mm
Fastener Finish: Black OxideItem: Metric Socket Head Cap Screw
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 1.7mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.