M4-0.70 x 10mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2414386| Mfr #: 6EB25

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414386 Mfr #: 6EB25
System of Measurement: MetricScrew Industry Standards: ISO 7380
Basic Material: Stainless SteelScrew Style: Socket Head Cap Screw
Material Grade: A2Fastener Finish: Plain
Drive Type: Hex SocketScrew Head Type: Button
Thread Style: Fully ThreadedRockwell Hardness: C39 to C44
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Head Dia.: 7.6mmThread Length: 10mm
Drive Size: 2.50mmLength: 10mm
Dia./Thread Size: M4-0.70Thread Dia.: M4
Min. Tensile Strength: 101, 500 psiHead Height: 2.2mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 100
Save 15%. Sign up for Z-mail.