JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M4-0.70 x 16mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0960337| Mfr #: 6EB28

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960337 Mfr #: 6EB28
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Thread Dia.: M4Screw Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70System of Measurement: Metric
Drive Type: Hex SocketMin. Tensile Strength: 101, 500 psi
Head Height: 2.2mmHead Dia.: 7.6mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Head Type: ButtonThread Length: 16mm
Screw Industry Standards: ISO 7380Drive Size: 2.50mm
Fastener Finish: PlainLength: 16mm
Material Grade: A2Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.