M4-0.70 x 30mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1590495| Mfr #: 6EB31

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590495 Mfr #: 6EB31
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: ISO 7380Drive Size: 2.50mm
Length: 30mmDia./Thread Size: M4-0.70
Thread Dia.: M4Min. Tensile Strength: 101, 500 psi
Head Height: 2.2mmHead Dia.: 7.6mm
Thread Style: Partially ThreadedThread Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.