M4-0.70 x 35mm Black 10.9 Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0548965| Mfr #: 6EE24

$9.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0548965 Mfr #: 6EE24
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Length: 20mm
Screw Industry Standards: ISO 7380Drive Size: 2.5mm
Fastener Finish: Black OxideLength: 35mm
Material Grade: Class 10.9Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 2.2mm
Head Dia.: 7.6mmRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.