M4-0.70 x 40mm Black 10.9 Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1269755| Mfr #: 6EE25

$5.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269755 Mfr #: 6EE25
Dia./Thread Size: M4-0.70System of Measurement: Metric
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketThread Direction: Right Hand
Thread Dia.: M4Rockwell Hardness: C32 to C39
Thread Style: Partially ThreadedScrew Head Type: Button
Thread Length: 20mmScrew Industry Standards: ISO 7380
Drive Size: 2.50mmFastener Finish: Black Oxide
Length: 40mmMaterial Grade: Class 10.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Head Height: 2.2mmHead Dia.: 7.6mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.