M4-0.70 x 10mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0420165| Mfr #: 6EE17

$6.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420165 Mfr #: 6EE17
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Length: 10mmDrive Size: 2.5mm
Length: 10mmDia./Thread Size: M4-0.70
Thread Dia.: M4Head Height: 2.2mm
Head Dia.: 7.6mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.