JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M5-0.80 x 12mm A2 Stainless Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1782076| Mfr #: 6EB37

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782076 Mfr #: 6EB37
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Basic Material: Stainless SteelRockwell Hardness: C39 to C44
Screw Head Type: ButtonMaterial Grade: A2
Vented Hole Size: Not VentedThread Direction: Right Hand
Thread Style: Fully ThreadedSystem of Measurement: Metric
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 101, 500 psiHead Height: 2.8mm
Head Dia.: 9.5mmThread Length: 12mm
Drive Size: 3mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100
Save 15%. Sign up for Z-mail.