M5-0.80 x 20mm A2 Stainless Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1777072| Mfr #: 429992

$5.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777072 Mfr #: 429992
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 101, 500 psiHead Height: 2.8mm
Head Dia.: 9.5mmThread Length: 20mm
Drive Size: 3mmLength: 20mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.