M5-0.80 x 35mm A2 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0983157| Mfr #: 6EB43

$5.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0983157 Mfr #: 6EB43
Item: Metric Socket Head Cap ScrewFastener Finish: Plain
Rockwell Hardness: C39 to C44Screw Industry Standards: ISO 7380
Thread Direction: Right HandVented Hole Size: Not Vented
Basic Material: Stainless SteelSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewMaterial Grade: A2
Fastener Thread Type: Metric CoarseDrive Type: Hex Socket
Screw Head Type: ButtonDia./Thread Size: M5-0.80
Thread Dia.: M5Min. Tensile Strength: 101, 500 psi
Head Height: 2.8mmHead Dia.: 9.5mm
Thread Style: Partially ThreadedThread Length: 22mm
Drive Size: 3mmLength: 35mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.