M5-0.80 x 40mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1779827| Mfr #: 6EE38

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779827 Mfr #: 6EE38
Head Height: 2.8mmHead Dia.: 9.5mm
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 3mm
Dia./Thread Size: M5-0.80Screw Style: Socket Head Cap Screw
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Thread Length: 40mmLength: 40mm
Fastener Finish: Black OxideMaterial Grade: Class 10.9
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.