JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M5-0.80 x 45mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1410437| Mfr #: 6EE39

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410437 Mfr #: 6EE39
Head Dia.: 9.5mmScrew Head Type: Button
Head Height: 2.8mmDrive Type: Hex Socket
Dia./Thread Size: M5-0.80Item: Metric Socket Head Cap Screw
Thread Dia.: M5Drive Size: 3mm
Screw Style: Socket Head Cap ScrewSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Direction: Right Hand
Screw Industry Standards: ISO 7380Fastener Thread Type: Metric Coarse
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 150, 800 psiRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedThread Length: 22mm
Length: 45mmFastener Finish: Black Oxide
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.