M5-0.80 x 30mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1311992| Mfr #: 6EE36

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311992 Mfr #: 6EE36
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Length: 30mmDrive Size: 3mm
Length: 30mmDia./Thread Size: M5-0.80
Thread Dia.: M5Head Height: 2.8mm
Head Dia.: 9.5mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.