M6-1.00 x 35mm A2 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0626893| Mfr #: 6EB55

$6.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0626893 Mfr #: 6EB55
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: ISO 7380Thread Length: 24mm
Drive Size: 4mmLength: 35mm
Dia./Thread Size: M6-1.00Thread Dia.: M6
Min. Tensile Strength: 101, 500 psiHead Height: 3.3mm
Head Dia.: 10.5mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.