M6-1.00 x 45mm A2 Stainless Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0314851| Mfr #: 6EB57

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314851 Mfr #: 6EB57
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: ISO 7380Thread Style: Partially Threaded
Thread Length: 24mmDrive Size: 4mm
Length: 45mmDia./Thread Size: M6-1.00
Thread Dia.: M6Min. Tensile Strength: 101, 500 psi
Head Height: 3.3mmHead Dia.: 10.5mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.